This item is Discontinued.

Safavieh Vintage Large Rectangle Area Rug, Light Blue - 8 Ft. X 11 Ft.-2 In. VTG115-7661-8

Vintage Large Rectangle Area Rug, Light Blue - 8 Ft. X 11 Ft.-2 In. (Discontinued)

  • Mfr # VTG115-7661-8
  • Zoro # G910618002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTG115-7661-8
Zoro #
G910618002
UPC #
889048280090
Country of Origin
Belgium

Dimensions

Pile Height
0.24in
Size
8inX10in

Details

Color
Light Blue
Pattern
vintage
Material
67.7% Viscose, 20.6% Polyester, 11.8% Cotton
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.