Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Leather Hand Woven Medium Rectangle Area Rug, Multicolor - 6 X 9 Ft.

  • Mfr # VTL373E-6

  • Zoro # G410620543


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
60% Leather, 20% Cotton, 20% Jute
Weave
hand knotted
Size
6ft X9ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTL373E-6
Zoro #
G410620543
UPC #
889048386013
Country of Origin
India

Dimensions

Size
6ft X9ft

Details

Material
60% Leather, 20% Cotton, 20% Jute
Color
Multi
Weave
hand knotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.