This item is Discontinued.

Safavieh VIntage Medium Rectangle Area Rug Blue & Multi - 6 ft. - 7 in. x 9 ft. - 2 in. VTG158-2220-6

VIntage Medium Rectangle Area Rug Blue & Multi - 6 ft. - 7 in. x 9 ft. - 2 in. (Discontinued)

  • Mfr # VTG158-2220-6
  • Zoro # G211557765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTG158-2220-6
Zoro #
G211557765
UPC #
889048193031
Country of Origin
Belgium

Dimensions

Pile Height
0.24 in
Size
6ft X 9 ft

Details

Weave
power loomed
Color
Blue/Multi
Material
67.7% Viscose, 20.6% Polyester, 11.8% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.