This item is Discontinued.

Safavieh VIntage Medium Rectangle Area Rug Dark Grey & Light Grey - 5 ft. 1 in. x 7 ft. 7 in. VTG437H-5

VIntage Medium Rectangle Area Rug Dark Grey & Light Grey - 5 ft. 1 in. x 7 ft. 7 in. (Discontinued)

  • Mfr # VTG437H-5
  • Zoro # G411524833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTG437H-5
Zoro #
G411524833
UPC #
889048074217
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Size
5 ft X 7 ft

Details

Weave
power loomed
Color
Dark Grey/Light Grey
Material
67.7% Viscose, 20.6% Polyester, 11.8% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.