Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vision Small Rectangle Rugs, Light Brown - 4 x 6 ft.

  • Mfr # VSN606C-4

  • Zoro # G209537168


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Light Brown
Weave
power loomed
Material
49% Polypropylene, 30% Cotton, 21% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSN606C-4
Zoro #
G209537168
UPC #
889048075900
Country of Origin
Turkey

Dimensions

Size
4ft X 6 ft

Details

Color
Light Brown
Weave
power loomed
Material
49% Polypropylene, 30% Cotton, 21% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.