Zoro Homepage

Vision Solid & Tonal Power Loomed Rectangle Area Rug Ivory - 2 x 3 ft.

  • Mfr # VSN606J-2

  • Zoro # G311533881


product price: $38.69
/ea

Key Features

Pattern
vision
Material
49% Polypropylene, 30% Cotton, 21% Polyester
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSN606J-2
Zoro #
G311533881
UPC #
195058345323
Country of Origin
Turkey

Dimensions

Size
2 ftx3 ft

Details

Color
Ivory
Pattern
vision
Material
49% Polypropylene, 30% Cotton, 21% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.