
Vision Solid & Tonal Power Loomed Rectangle Area Rug Ivory Grey - 3 x 5 ft.
Mfr # VSN606K-3
Zoro # G111533869
product price: $78.55
/ea
Free Shipping & Returns
Key Features
Weave
power loomed
Material
49% Polypropylene, 30% Cotton, 21% Polyester
Size
3ft X5ft
Color
Ivory Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSN606K-3
Zoro #
G111533869
UPC #
195058345446
Country of Origin
Turkey
Dimensions
Size
3ft X5ft
Details
Weave
power loomed
Material
49% Polypropylene, 30% Cotton, 21% Polyester
Color
Ivory Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.