This item is Discontinued.

Safavieh Vogue 100 Rectangle Area RugBeige & Grey 5 ft.-3 in. x 7 ft.-6 in. VGE117A-5

Vogue 100 Rectangle Area RugBeige & Grey 5 ft.-3 in. x 7 ft.-6 in. (Discontinued)

  • Mfr # VGE117A-5
  • Zoro # G909284645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGE117A-5
Zoro #
G909284645
UPC #
889048900349
Country of Origin
Turkey

Dimensions

Pile Height
0.28in
Size
5 ft-3inX7 ft-6in

Details

Color
Beige/Grey
Pattern
vogue
Material
Polyester, Polypropylene, Cotton
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.