This item is Discontinued.

Safavieh Watercolor Medium Rectangle Area Rug Light Yellow & Blue - 6 ft.-7 in. x 9 ft. WTC698G-6

Watercolor Medium Rectangle Area Rug Light Yellow & Blue - 6 ft.-7 in. x 9 ft. (Discontinued)

  • Mfr # WTC698G-6
  • Zoro # G311529334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTC698G-6
Zoro #
G311529334
UPC #
889048375314
Country of Origin
Turkey

Dimensions

Pile Height
5/8 in
Size
6ft X 9 ft

Details

Color
Light Yellow/Blue
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.