Zoro Homepage

Winifred Console Table- Grey - 32 x 14 x 44 in.

  • Mfr # AMH5730A

  • Zoro # G810635888


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Drawer/Shelf Dimensions
12.5 in X 11 in X 4.75 in
Weight Capacity
110 lbs.
Color
Grey
Wood Species
Pine / Mdf / Veneer
Intended / Approved Use
Residential Use Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH5730A
Zoro #
G810635888
UPC #
683726135548
Country of Origin
China

Dimensions

Drawer/Shelf Dimensions
12.5 in X 11 in X 4.75 in
Dimensions
44 in X 14 in X 32 in

Details

Weight Capacity
110 lbs.
Color
Grey
Wood Species
Pine / Mdf / Veneer
Intended / Approved Use
Residential Use Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.