
Winslet Full Size Bed- Light Grey - 55.5 x 59.5 x 83.5 in. (Discontinued)
- Mfr # FOX6212D-F
- Zoro # G910547906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FOX6212D-F
Zoro #
G910547906
UPC #
889048012813
Country of Origin
China
Dimensions
Bed Size
83.5in x 59.5in x 55.5in
Details
Color
Light Grey
Material
Linen
Finish
Iron / Stainless Steel
Fill Material
Foam
Metal Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.