This item is Discontinued.

Safavieh Winslet Full Size Bed- Navy - 55.5 x 59.5 x 83.5 in. FOX6212C-F

Winslet Full Size Bed- Navy - 55.5 x 59.5 x 83.5 in. (Discontinued)

  • Mfr # FOX6212C-F
  • Zoro # G610547862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX6212C-F
Zoro #
G610547862
UPC #
889048012776
Country of Origin
China

Dimensions

Bed Size
88.3in x 65.3in x 55.5in

Details

Color
Navy
Material
Linen
Finish
Iron / Stainless Steel
Fill Material
Foam
Metal Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.