Zoro Homepage

Wolcott Console Table, Black

  • Mfr # FOX4208E

  • Zoro # G510610468


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Size
55 in X17.5 in X32 in
Wood Type
Mdf
Metal Type
Iron
Metal Color
Black
Weight Capacity
50 Lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX4208E
Zoro #
G510610468
UPC #
889048172104
Country of Origin
China

Dimensions

Size
55 in X17.5 in X32 in

Details

Wood Type
Mdf
Metal Type
Iron
Metal Color
Black
Weight Capacity
50 Lbs.
Color
Black
Finish
Lacquer Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.