
Wrigley Desk, Dark Grey
Mfr # DSK1400A
Zoro # G811840151
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Dimensions
47.2 in X 23.6 in X 37 in
Wood Color
Dark Grey
Weight Capacity
182 lbs.
Finish
Ac Coating
Wood Species
Mdf Veneer / Rubberwood Veneer / Solidwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSK1400A
Zoro #
G811840151
UPC #
195058157285
Country of Origin
China
Dimensions
Dimensions
47.2 in X 23.6 in X 37 in
Drawer/Shelf Dimensions
Shelf: 47.2 in X 7.87 in X 0.78 in
Details
Wood Color
Dark Grey
Color
Dark Grey
Weight Capacity
182 lbs.
Finish
Ac Coating
Wood Species
Mdf Veneer / Rubberwood Veneer / Solidwood
Assembled/Unassembled
Unassembled
Number of Shelves
1
For Use With
Residential Use Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.