
Xander Modern Secretary Desk, Natural & Black (Discontinued)
- Mfr # DSK2203A
- Zoro # G811840205
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSK2203A
Zoro #
G811840205
UPC #
889048804869
Country of Origin
China
Dimensions
Dimensions
22.1 in X 15 in X 44.5 in
Drawer/Shelf Dimensions
Shelf: 7.2 in X 14 in X 13.5 in
Details
Weight Capacity
50 lbs.
Metal Color
Black
Wood Species
Mdf
Color
Natural / Black
Assembled/Unassembled
Unassembled
For Use With
Residential Use Only
Number of Shelves
1
Finish
Melamine
Wood Color
Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.