Zoro Homepage

Xander Modern Secretary Desk, White & White

  • Mfr # DSK2203B

  • Zoro # G311840088


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Finish
Lacquer Coating
Metal Color
White
Wood Color
White
Weight Capacity
50 lbs.
Dimensions
22.1 in X 15 in X 44.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSK2203B
Zoro #
G311840088
UPC #
889048804876
Country of Origin
China

Dimensions

Dimensions
22.1 in X 15 in X 44.5 in
Drawer/Shelf Dimensions
Shelf Dimension: 7.2 in X 14 in X 13.5 in

Details

Finish
Lacquer Coating
Metal Color
White
Wood Color
White
Weight Capacity
50 lbs.
For Use With
Residential Use Only
Assembled/Unassembled
Unassembled
Number of Shelves
1
Wood Species
Mdf
Color
White / White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.