Zoro Homepage

10 gal. Stainless Steel Half-Round Wastebasket, Silver

  • Mfr # 9687SS

  • Zoro # G5495637


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
10 gal
Container Shape
Half-Round
Color
Stainless Steel
Height
27 in
Overall Width
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9687SS
Zoro #
G5495637
UPC #
073555968705
Country of Origin
China

Dimensions

Height
27 in
Overall Width
14
Length
14 in
Container Depth
14 in
Depth
14 in
Overall Diameter
14 in

Details

Container Capacity
10 gal
Item
Step-On Can
Container Shape
Half-Round
Color
Stainless Steel
Lid Opening Mechanism
Step-On
Material
Stainless Steel
Finish
Polished
Includes
Hinged Lid
Container Basic Material
Metal
Lid Options
Lid Included
Container Mounting Style
Free-Standing
Primary Container Color
Silver
Receptacle Container Style
Decorative
Location
Indoor
Lid Type
Flat

Description

Half-Round, 10 gal, Silver, Height 27 in, Depth Not Applicable, Stainless Steel, Polished, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.