Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-1/2 gal. Steel Half-Round Trash Can, Black

  • Mfr # 9940BL

  • Zoro # G5708841


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
12-1/2 gal
Container Shape
Half-Round
Color
Black
Height
32 1/2 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9940BL
Zoro #
G5708841
UPC #
073555994025
Country of Origin
China

Dimensions

Height
32 1/2 in
Overall Width
9 in
Container Depth
17-1/2"
Length
17-1/2 in
Depth
17-1/2 in
Overall Diameter
32 1/2 in

Details

Container Capacity
12-1/2 gal
Item
Trash Can
Container Shape
Half-Round
Color
Black
Lid Opening Mechanism
None
Material
Steel
Receptacle Container Style
Decorative
Container Basic Material
Metal
Lid Options
No Lid
Container Mounting Style
Free-Standing
Finish
Powder Coated
Primary Container Color
Black
Standards
ADA Compliant, UL94
Includes
Plastic Liner
Lid Type
Open
Location
Indoor

Description

Half-Round, 12 1/2 gal, Black, Height 32 1/2 in, Steel, Powder Coated, No Lid, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.