Zoro Homepage

14 gal Rectangular Indoor Metal Can, Black, Side Door, Steel

  • Mfr # 9636BL

  • Zoro # G002683437


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
14 gal
Container Shape
Rectangular
Color
Black
Height
35 in
Lid Opening Mechanism
Side Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9636BL
Zoro #
G002683437
UPC #
73555963625
Country of Origin
China

Dimensions

Height
35 in
Overall Diameter
15 in

Details

Container Capacity
14 gal
Item
Indoor Metal Can
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Side Door
Material
Steel
Finish
Powder Coated
Standards
GREENGUARD Certified; OSHA Compliant
Lid Type
Dome w/Side Door

Description

Spring-loaded, self-closing stainless steel, push door traps odors and hides contents. Wide stainless steel bottom edge is rolled under to protect floors. Galvanized steel liner. Powder coat finish for durability.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.