Zoro Homepage

15 gal. Puncture-Resistant Steel Round Trash Can, Silver

  • Mfr # 9871

  • Zoro # G1186057


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Series
Reflections
Container Shape
Round
Height
34 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9871
Zoro #
G1186057
UPC #
-
Country of Origin
China

Dimensions

Height
34 in
Overall Width
15 in
Container Depth
15"
Depth
15 in
Overall Diameter
15 in

Details

Container Capacity
15 gal
Item
Trash Can
Series
Reflections
Container Shape
Round
Color
Chrome/Black
Lid Opening Mechanism
Open Top
Material
Steel
Container Mounting Style
Free-Standing
Includes
Plastic Liner
Container Basic Material
Metal
Standards
ADA Compliant, UL94
Primary Container Color
Silver
Lid Options
Lid Included
Finish
Powder Coated
Lid Type
Dome
Location
Indoor

Description

Round, 15 gal, Silver, Height 34 in, Steel, Powder Coated, Lid Included, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.