Shop SAFCO
See all product information
Create Account
15 gal Round Indoor Metal Can, Stainless Steel, Aluminum
- Mfr # 9931SS
- Zoro # G5827796
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
15 gal
Container Shape
Round
Color
Stainless Steel
Height
32 1/2 in
Lid Opening Mechanism
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9931SS
- Zoro #
- G5827796
- UPC #
- 073555993158
- Country of Origin
- China
- Container Capacity
- 15 gal
- Item
- Indoor Metal Can
- Container Shape
- Round
- Color
- Stainless Steel
- Lid Opening Mechanism
- None
- Material
- Aluminum
- Container Mounting Style
- Free-Standing
- Container Basic Material
- Metal
- Finish
- Satin
- Primary Container Color
- Silver
- Receptacle Container Style
- Decorative
- Lid Options
- No Lid
- Features
- (2) 11 in x 6-1/4 in Openings
- Location
- Indoor
- Lid Type
- Open
- Product Type
- Trash Can
- Container Material
- Aluminum
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Height
- 32 1/2 in
- Length
- 17-1/2 in
- Container Depth
- 17 1/2 in
- Overall Diameter
- 17 1/2 in
- Fits Chest Size
- (2) 11 in x 6-1/4 in Openings
Description
Round, Open, 15 gal, Silver, Height 32 1/2 in, Depth Not Applicable, Aluminum, Satin, No Lid, Free-Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.