This item is Discontinued.

Safco 15 gal Round Indoor Metal Can, White, Stainless Steel SAF9639WH

15 gal Round Indoor Metal Can, White, Stainless Steel (Discontinued)

  • Mfr # SAF9639WH
  • Zoro # G801859064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF9639WH
Zoro #
G801859064
UPC #
73555963991
Country of Origin
China

Dimensions

Height
34 in
Depth
15"

Details

Container Capacity
15 gal
Item
Indoor Metal Can
Container Shape
Round
Color
White
Material
Stainless Steel

Description

Open-dome receptacle features a stainless steel gasket rim around a 6" top opening for drop-in convenience so you never have to touch a receptacle door. Ideal for hospitals, restaurants, nursing homes, and anywhere the disposal of noxious refuse is a critical issue. Top quality, fire-safe steel will not burn, melt or emit toxic fumes and meets OSHA requirements. Steel has a powder-coat finish. Wide, stainless steel, bottom edge is rolled under to protect floors. 20 lb. waste receptacle offers a 15-gallon capacity and includes a galvanized steel liner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.