
15 gal Square Outdoor Can, Black, Polyethylene, 13.8 in
Mfr # SAF9474BL
Zoro # G701859270
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
15 gal
Container Shape
Square
Color
Black
Height
32.8 in
Overall Width
13.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF9474BL
Zoro #
G701859270
UPC #
-
Country of Origin
China
Dimensions
Height
32.8 in
Overall Width
13.8 in
Depth
13.8"
Details
Container Capacity
15 gal
Item
Outdoor Can
Container Shape
Square
Color
Black
Material
Polyethylene
Description
Waste receptacle with recessed panels offers an ash urn on top, openings on the side and a 15-gallon capacity. High-density polyethylene has built-in UV inhibitors to resist the harshest weather extremes for years. Telescoping base hides the bag. Outdoor receptacle uses standard 32" x 44" trash bags and is easily adaptable for anchoring or weighting devices. Side openings measure 9-1/2" wide x 4-1/2" high. Included, square ash urn on top is made of stainless steel and measures a 9" x 9".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.