15 gal. Stainless Steel, Galvanized Steel Round Trash Can, Black
Mfr # 9639BL
Zoro # G1189940
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
15 gal
Container Shape
Round
Color
Black
Height
34 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9639BL
Zoro #
G1189940
UPC #
-
Country of Origin
China
Dimensions
Height
34 in
Container Depth
15 in
Depth
15 in
Overall Diameter
15 in
Details
Container Capacity
15 gal
Item
Trash Can
Container Shape
Round
Color
Black
Lid Opening Mechanism
Open Top
Material
Steel
Finish
Powder Coated
Lid Options
Lid Included
Container Mounting Style
Free-Standing
Primary Container Color
Black
Container Basic Material
Metal
Includes
Lid
Location
Indoor
Lid Type
Dome
Description
Round, 15 gal, Black, Height 34 in, Depth Not Applicable, Steel, Powder-Coated, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.