Zoro Homepage

15 gal. Steel Triangular Trash Can, Black

  • Mfr # 9550BL

  • Zoro # G1189861


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Series
Trifecta
Container Shape
Triangular
Color
Black
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9550BL
Zoro #
G1189861
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in
Overall Width
19-1/2 in
Container Depth
19-1/2"
Depth
19-1/2 in
Length
19-1/2 in
Overall Diameter
19-1/2 in

Details

Container Capacity
15 gal
Item
Trash Can
Series
Trifecta
Container Shape
Triangular
Color
Black
Material
Steel
Container Basic Material
Metal
Includes
Trash Receptacle with Plastic Liner and Steel Lid
Finish
Powder Coated
Container Mounting Style
Free-Standing
Primary Container Color
Black
Location
Indoor
Lid Type
Open

Description

Trash Container Capacity 15 gal, Color Black, Container Shape Triangular, Height 26 in, Specific Container Material Steel, Finish Powder Coated, Container Mounting Style Free-Standing, Series Trifecta

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.