Zoro Homepage

17 gal. Plastic Rectangular Trash Can, Beige

  • Mfr # 9922TN

  • Zoro # G5529133


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Container Capacity
17 gal
Container Shape
Rectangular
Color
Tan
Height
26 1/4 in
Overall Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9922TN
Zoro #
G5529133
UPC #
073555992267
Country of Origin
China

Dimensions

Height
26 1/4 in
Overall Width
19 3/4 in
Container Depth
15 1/2 in
Length
16-1/4 in
Depth
15-1/2 in
Overall Diameter
16 in

Details

Container Capacity
17 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Tan
Lid Opening Mechanism
Step-On
Material
Plastic
Container Mounting Style
Free-Standing
Lid Options
Lid Included
Primary Container Color
Beige
Receptacle Container Style
Utility
Finish
Smooth
Container Basic Material
Plastic
Includes
Hinged Lid
Location
Indoor
Lid Type
Flat

Description

Rectangular, 17 gal, Tan, Height 26 1/4 in, Plastic, Smooth, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.