Zoro Homepage

17 gal. Steel Triangular Trash Can, Black

  • Mfr # 9551BL

  • Zoro # G5658886


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
17 gal
Series
Trifecta
Container Shape
Triangular
Color
Black
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9551BL
Zoro #
G5658886
UPC #
073555955125
Country of Origin
United States

Dimensions

Height
30 in
Overall Width
19 1/2 in
Container Depth
19-1/2"
Length
19-1/2 in
Depth
19-1/2 in
Overall Diameter
19 1/2 in

Details

Container Capacity
17 gal
Item
Trash Can
Series
Trifecta
Container Shape
Triangular
Color
Black
Material
Steel
Finish
Powder Coated
Container Mounting Style
Free-Standing
Primary Container Color
Black
Container Basic Material
Metal
Lid Type
Open
Location
Indoor

Description

Triangular, 17 gal, Black, Height 30 in, Steel, Powder Coated, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.