Zoro Homepage

18 in W x 64.3 in H, Arrow

  • Mfr # 4173BL

  • Zoro # G903876198


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Height
64.3 in
Width
18 in
Sign Mounting Style
Countertop, Desktop
UV Resistant
UV inhibitors
Double-Sided
dual-sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4173BL
Zoro #
G903876198
UPC #
N
Country of Origin
China

Dimensions

Height
64.3 in
Width
18 in
Depth
25 in

Details

Item
Write Way Directional Sign
Sign Mounting Style
Countertop, Desktop
UV Resistant
UV inhibitors
Double-Sided
dual-sided
Sign Shape
Arrow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Background Color
Black
Material
Steel

Description

Write Way Directional Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.