Zoro Homepage

18" W Roll File, Light Gray

  • Mfr # 3090

  • Zoro # G5828076


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Height
23 1/2 in
Material
Steel
Overall Depth
12 3/4 in
Overall Height
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3090
Zoro #
G5828076
UPC #
073555309003
Country of Origin
China

Dimensions

Height
23 1/2 in
Overall Depth
12 3/4 in
Overall Height
24 1/2 in
Width
18 1/4 in
Depth
14 1/4 in
Overall Width
18 in
For Tube Diameter
3 3/4 in
Caster Diameter
1 1/2 in

Details

Color
Light Gray
Material
Steel
Type
Mobile
Finish
Chrome Plated
Caster Type
Twin-Wheel, (2) Locking
Number of Compartments
12
Construction
Steel
Item
Roll File
Assembly
Unassembled
Number of Casters
2
Weight Capacity
100 lb
Mobility
Mobile

Description

Roll File, Number of Compartments 12, For Tube Diameter 3 3/4 in, Color Light Gray, Material Steel, Overall Depth 12 3/4 in, Overall Width 18 in, Overall Height 24 1/2 in, Mobility Mobile, Assembly Unassembled, Caster Diameter 1 1/2 in, Finish Chrome Plated, Number of Casters 2, Weight Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.