Zoro Homepage

19 gal. Steel Triangular Trash Can, Black

  • Mfr # 9552BL

  • Zoro # G5665676


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
19 gal
Series
Trifecta
Container Shape
Triangular
Color
Black
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9552BL
Zoro #
G5665676
UPC #
073555955224
Country of Origin
United States

Dimensions

Height
34 in
Overall Width
19 1/2 in
Container Depth
19-1/2"
Length
19-1/2 in
Depth
19-1/2 in
Overall Diameter
19 1/2 in

Details

Container Capacity
19 gal
Item
Trash Can
Series
Trifecta
Container Shape
Triangular
Color
Black
Material
Steel
Container Basic Material
Metal
Finish
Powder Coated
Primary Container Color
Black
Container Mounting Style
Free-Standing
Location
Indoor
Lid Type
Open

Description

Triangular, 19 gal, Black, Height 34 in, Steel, Powder Coated, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.