This item is Discontinued.

Safco 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene SAF9794BL

28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (Discontinued)

  • Mfr # SAF9794BL
  • Zoro # G001847250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF9794BL
Zoro #
G001847250
UPC #
73555979428
Country of Origin
China

Dimensions

Height
33"
Depth
16"
Width/Diameter
31"

Details

Item
Double Recycling Center Receptacles
Total Capacity
28 gal
Container Shape
Rectangular
Color
Black
Material
Polyethylene
Standards
Greenguard Certified

Description

Recycling center features two separate 28 gallon bins under one lid to help keep recyclables sorted and all in one place. Decals are included to help customize your recycling center to fit your office needs. Recycling center is 100 percent recyclable and is made of impact-resistant and moisture-resistant polyethylene. The top and bottom are made of cardboard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.