Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Hook Coat Rack, 7-1/16Hx6-1/2H, Chrome

  • Mfr # 4160

  • Zoro # G3987663


product price: $18.99
/ea
Sold in multiples of 12 for $227.88

Key Features

Material
Steel
Finish
Chrome
Color
Silver
Holds
Up to 4 Garments
Height (In.)
7 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4160
Zoro #
G3987663
UPC #
073555416008
Country of Origin
China

Dimensions

Height (In.)
7 1/16 in
Width (In.)
6 1/2 in
Depth (In.)
3 in
Overall Width
6 1/2 in
Overall Height
7 in
Overall Depth
3 in

Details

Item
Garment Hook
Material
Steel
Finish
Chrome
Color
Silver
Holds
Up to 4 Garments
Includes
Mounting Screws
Type
2 Hook
Assembly
Unassembled
Product Type
Garment Hook
Number of Shelves
0
Includes Mounting Hardware
Mounting Hardware Included
Hook Weight Capacity
10 lb
Number of Hooks
2

Description

2 Hook Coat Rack, Chrome Finish, Height (In.) 7-1/16, Width (In.) 6-1/2, Depth (In.) 3, Includes Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.