Zoro Homepage

21 gal. Steel, Rigid Plastic Round Trash Can, Black

  • Mfr # 9893

  • Zoro # G1185418


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
21 gal
Series
Reflections
Container Shape
Round
Color
Black/Steel
Height
37 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9893
Zoro #
G1185418
UPC #
-
Country of Origin
China

Dimensions

Height
37 1/2 in
Overall Width
14 in
Container Depth
14"
Depth
14 in
Overall Diameter
14 in

Details

Container Capacity
21 gal
Item
Trash Can
Series
Reflections
Container Shape
Round
Color
Black/Steel
Lid Opening Mechanism
Swing
Material
Steel
Lid Options
Lid Included
Standards
ADA Compliant, UL94
Container Basic Material
Metal, Plastic
Container Mounting Style
Free-Standing
Includes
Plastic Liner
Primary Container Color
Black
Finish
Powder Coated
Location
Indoor
Lid Type
Push

Description

Square, 21 gal, Black, Height 37 1/2 in, Steel, Powder Coated, Lid Included, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.