Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 gal. Steel Triangular Trash Can, Black

  • Mfr # 9553BL

  • Zoro # G5756021


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
21 gal
Series
Trifecta
Container Shape
Triangular
Color
Black
Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9553BL
Zoro #
G5756021
UPC #
073555955323
Country of Origin
United States

Dimensions

Height
38 in
Overall Width
19 1/2 in
Container Depth
19 1/2 in
Length
19-1/2 in
Depth
19-1/2 in
Overall Diameter
19 1/2 in

Details

Container Capacity
21 gal
Item
Trash Can
Series
Trifecta
Container Shape
Triangular
Color
Black
Material
Steel
Primary Container Color
Black
Container Basic Material
Metal
Container Mounting Style
Free-Standing
Finish
Powder Coated
Lid Type
Open
Location
Indoor

Description

Triangular, 21 gal, Black, Height 38 in, Depth Not Applicable, Steel, Powder-Coated, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.