Zoro Homepage

23 gal. Plastic Rectangular Trash Can, Black

  • Mfr # 9923BL

  • Zoro # G5783933


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Container Shape
Rectangular
Color
Black
Height
32 1/4 in
Overall Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9923BL
Zoro #
G5783933
UPC #
073555992328
Country of Origin
China

Dimensions

Height
32 1/4 in
Overall Width
19 3/4 in
Container Depth
16 in
Length
16-1/4 in
Depth
16 in
Overall Diameter
19 1/2 in

Details

Container Capacity
23 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
Step-On
Material
Plastic
Container Basic Material
Plastic
Finish
Smooth
Primary Container Color
Black
Lid Options
Lid Included
Container Mounting Style
Free-Standing
Receptacle Container Style
Utility
Includes
Hinged Lid
Lid Type
Flat
Location
Indoor

Description

Rectangular, 23 gal, Black, Height 32 1/4 in, Plastic, Smooth, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.