
23.5 qt. Round Trash Can
Mfr # 9604BL
Zoro # G4071494
product price: $43.95
/eaKey Features
Container Capacity
235 qt
Container Shape
Round
Color
Black
Height
14 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9604BL
Zoro #
G4071494
UPC #
73555960426
Country of Origin
China
Dimensions
Height
14 in
Overall Diameter
13 in
Details
Container Capacity
235 qt
Item
Trash Can
Container Shape
Round
Color
Black
Lid Opening Mechanism
Open Top
Material
Steel
Finish
Powder Coated
Standards
ADA Compliant; GREENGUARD Certified; NFPA Life Safety Code 101, Section 31; OSHA Compliant
Description
Safco® Round Wastebasket, Steel, 23.5 qt, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.