25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings

  • Mfr # 2981GN

  • Zoro # G5682205


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
25 gal
Container Shape
Square
Top Type
Open Top
Color
Green
Material
Heavy Gauge Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2981GN
Zoro #
G5682205
UPC #
073555298178
Country of Origin
United States

Dimensions

Width
15-1/4"
Height
26 in
Diameter
15-1/4"
Length
15-1/4"
Depth
15-1/4 in

Details

Item
Trash Can
Total Capacity
25 gal
Container Shape
Square
Top Type
Open Top
Color
Green
Material
Heavy Gauge Steel
Number of Openings
1
Top Design
Open Top
For Use With
2987BL, 2988BL, 2989BL
Symbol
Recycle
Includes
Securing Wires
Trash Container Capacity
25 gal
Primary Container Color
Green
Recycling Material
Any Recyclable Material
Shape
Square
Series
Public Square
Finish
Powder Coated
Location
Indoor

Description

Trash Container Capacity 25 gal, Number of Openings 1, Total Capacity 25 gal, Color Green, Height 26 in, For Use With 2987BL, 2988BL, 2989BL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.