
28 gal Rectangular At-Your-Disposal 3-bin Recycling Center, Black, Corrugated Plastic
Mfr # SAF9798BL
Zoro # G901847374
product price: $274.20
/ea
Free Shipping & Returns
Key Features
Total Capacity
28 gal
Container Shape
Rectangular
Color
Black
Material
Corrugated Plastic
Standards
Greenguard Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF9798BL
Zoro #
G901847374
UPC #
73555979824
Country of Origin
China
Dimensions
Height
33"
Depth
16"
Width/Diameter
46"
Details
Item
At-Your-Disposal 3-bin Recycling Center
Total Capacity
28 gal
Container Shape
Rectangular
Color
Black
Material
Corrugated Plastic
Standards
Greenguard Certified
Description
Recycling center features three separate 28-gallon bins under one lid to help keep recyclables sorted and all in one place. Decals are included to help customize the recycling center to fit your office needs. Recycling center is 100 percent recyclable and is made of corrugated plastic that is moisture-resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.