Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 gal. Rigid Plastic Oval Wastebasket, White

  • Mfr # 9901WH

  • Zoro # G5532003


product price: $73.69
/ea

Key Features

Container Capacity
3 gal
Series
Ellipse
Container Shape
Oval
Color
White
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9901WH
Zoro #
G5532003
UPC #
073555990195
Country of Origin
China

Dimensions

Height
17 in
Overall Width
12
Length
8-1/2 in
Container Depth
8 1/2 in
Depth
8-1/2 in
Overall Diameter
12 in

Details

Container Capacity
3 gal
Item
Step-On Can
Series
Ellipse
Container Shape
Oval
Color
White
Lid Opening Mechanism
Step-On
Material
Steel
Finish
Powder Coated
Primary Container Color
White
Lid Options
Lid Included
Container Mounting Style
Free-Standing
Receptacle Container Style
Decorative
Includes
Hinged Lid
Container Basic Material
Plastic
Lid Type
Flat
Location
Indoor

Description

Oval, 3 gal, White, Height 17 in, Depth Not Applicable, Steel, Powder-Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.