3 gal Square Indoor Metal Can, Black, Steel, 9 1/2 in

  • Mfr # 9696BL

  • Zoro # G5828724


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
3 gal
Container Shape
Square
Color
Black
Height
24 1/4 in
Overall Width
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9696BL
Zoro #
G5828724
UPC #
073555969627
Country of Origin
China

Dimensions

Height
24 1/4 in
Overall Width
9 1/2 in
Container Depth
9 1/2 in
Length
9-1/2 in
Depth
9-1/2 in
Overall Diameter
9 1/2 in

Details

Container Capacity
3 gal
Item
Indoor Metal Can
Container Shape
Square
Color
Black
Material
Steel
Container Basic Material
Metal
Container Mounting Style
Free-Standing
Finish
Powder Coated
Primary Container Color
Black
Lid Type
Ash Tray
Location
Indoor

Description

Square, 3 gal, Black, Height 24 1/4 in, Powder-Coated, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.