This item is Discontinued.

Safco 30 gal Pentagon Outdoor Can, Black, Polyethylene, 18 in SAF9485BL

30 gal Pentagon Outdoor Can, Black, Polyethylene, 18 in (Discontinued)

  • Mfr # SAF9485BL
  • Zoro # G301859274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF9485BL
Zoro #
G301859274
UPC #
-
Country of Origin
China

Dimensions

Height
28.8 in
Overall Width
18 in
Depth
18.5"

Details

Container Capacity
30 gal
Item
Outdoor Can
Container Shape
Pentagon
Color
Black
Material
Polyethylene

Description

Indoor/outdoor waste receptacle with recessed panels features a pentagon design and top opening. High-density polyethylene has built-in UV inhibitors to resist the harshest weather extremes. Telescoping base hides the bag. Receptacle uses standard 32" x 44" trash bags and is easily adaptable for anchoring or weighting devices. Top opening style features a 9-1/2" diameter opening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.