Shop All Trash Cans
Safco
30 gal Pentagon Trash Can, Black, 18" Dia, Open Top, HDPE
Mfr # 9485BL
Zoro # G4215425
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 30 gal
- Container Shape Pentagon
- Color Black
- Material HDPE
- Height 283/4 in
Product Information
- Brand Safco
- MFR # 9485BL
- Zoro # G4215425
- UPC # 073555948523
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 283/4 in |
Width | 18 in |
Trash Can Dia./Width | 18" |
Length | 18-1/2 in |
Depth | 18.5 in |
Width/Diameter | 18" |
Details
Description
Pentagon, Open, 30 gal, Black, Height 28 3/4 in, Plastic, UV Protectant, No Lid, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Original Strip Washer w/Green Nylon Handle, White Cloth Sleeve, 10" (WC250)
- 3M 6" x 9" Green Scouring Pad, Green 12pk. (86)
- PROTOCHEM LABORATORIES Degreaser/Deodorant, 1 gal Clear (PC-133B-1)
- SPARKLE Sparkle Cleaning Towel Paper Towels, 70 Sheets, White, 30 PK (GPC2717201CT)
- SAFCO 38 gal Square Trash Can, Black, 18" Dia, Open Top, Plastic (9790BL)
- SAFCO 21 gal Square Trash Can, Black, 13" Dia, Rigid Plastic (9668)
- SAFCO 23 gal Rectangular Trash Can, Tan, 19-1/2" Dia, Step-On, Plastic (9923TN)
- SAFCO 38 gal Square Trash Can, Black, 18-1/4" Dia, Open Top, HDPE (9476BL)
- SAFCO Trash Can, Black, Asian Night (1704AN)
- SAFCO 22 gal Rectangular Trash Can, Charcoal, Open Top, Puncture-Resistant Heavy Duty Steel (9618CH)
- SUNCAST COMMERCIAL 23 gal Rectangular Trash Can, Black, Snap-On, Polymer (TCN2030BK)
- Safco Trash Cans