35 gal. Puncture-Resistant Steel Round Trash Can, Black
Mfr # 9677NC
Zoro # G5784012
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
35 gal
Container Shape
Round
Color
Black
Height
28 1/2 in
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9677NC
Zoro #
G5784012
UPC #
073555967708
Country of Origin
China
Dimensions
Height
28 1/2 in
Container Depth
19 3/4 in
Length
19-3/4 in
Depth
19-3/4 in
Overall Diameter
19 3/4 in
Details
Container Capacity
35 gal
Item
Trash Can
Container Shape
Round
Color
Black
Lid Opening Mechanism
Open Top
Material
Steel
Primary Container Color
Black
Container Basic Material
Metal
Lid Options
No Lid
Container Mounting Style
Free-Standing
Receptacle Container Style
Decorative
Finish
Powder Coated
Includes
Lid
Lid Type
Open
Location
Indoor
Description
Round, Open, 35 gal, Black, Height 28 1/2 in, Depth Not Applicable, Steel, Powder-Coated, No Lid, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.