Zoro Homepage

35 gal. Puncture-Resistant Steel Round Trash Can, Silver

  • Mfr # 9695

  • Zoro # G1189846


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
35 gal
Series
Reflections
Container Shape
Rectangular
Color
Chrome
Height
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9695
Zoro #
G1189846
UPC #
-
Country of Origin
China

Dimensions

Height
29 1/2 in
Overall Width
18 1/2 in
Container Depth
18 1/2 in
Depth
18-1/2 in
Overall Diameter
18 1/2 in

Details

Container Capacity
35 gal
Item
Trash Can
Series
Reflections
Container Shape
Rectangular
Color
Chrome
Lid Opening Mechanism
Open Top
Material
Steel
Finish
Powder Coated
Container Basic Material
Metal
Primary Container Color
Silver
Container Mounting Style
Free-Standing
Lid Options
No Lid
Location
Indoor
Lid Type
Open

Description

Rectangular, 35 gal, Silver, Height 29 1/2 in, Steel, Powder-Coated, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.