Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37" W Rotary File Starter, 5-1/4"

  • Mfr # ARCB24827S05

  • Zoro # G6415904


product price: $3,677.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

File Size
5-1/4"
Width
37"
Depth
26"
Finish
Top: Unfinished
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCB24827S05
Zoro #
G6415904
UPC #
-
Country of Origin
United States

Dimensions

File Size
5-1/4"
Width
37"
Depth
26"

Details

Finish
Top: Unfinished
Item
Rotary File Starter
Assembled/Unassembled
Assembled

Description

ARC-in-the-Box 7-Tier Rotary File Starte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.