Zoro Homepage

38 gal. Plastic Square Trash Can, Black

  • Mfr # 9790BL

  • Zoro # G0638158


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
38 gal
Series
At-Your-Disposal
Container Shape
Square
Color
Black
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9790BL
Zoro #
G0638158
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Overall Width
18 in
Container Depth
18 in
Depth
18 in
Overall Diameter
18 in

Details

Container Capacity
38 gal
Item
Indoor Plastic Can
Series
At-Your-Disposal
Container Shape
Square
Color
Black
Lid Opening Mechanism
None
Material
Plastic
Primary Container Color
Black
Finish
Smooth
Receptacle Container Style
Decorative
Lid Options
No Lid
Container Mounting Style
Free-Standing
Container Basic Material
Plastic
Lid Type
Open Top
Location
Indoor

Description

Square, 38 gal, Black, Height 32 in, Plastic, Smooth, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.