Zoro Homepage

38 gal Square Outdoor Can, Black, Open Side, Polyethylene, 18.25 in

  • Mfr # 9472NC

  • Zoro # G502683470


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
38 gal
Container Shape
Square
Color
Black
Height
39.25 in
Overall Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9472NC
Zoro #
G502683470
UPC #
73555947205
Country of Origin
China

Dimensions

Height
39.25 in
Overall Width
18.25 in
Depth
18.25 in

Details

Container Capacity
38 gal
Item
Outdoor Can
Container Shape
Square
Color
Black
Lid Opening Mechanism
Open Side
Material
Polyethylene
Lid Type
Hood w/Open Side
Finish
Textured with Aggregate Panels
Standards
GREENGUARD Certified
Features
Side Opening Style—Four 13" x 6" disposal openings.

Description

Molded stone aggregate for any first impression area with a recessed bottom. High-density polyethylene plastic will not chip or dent. UV inhibitors limit fading in sunlight. Adaptable for anchoring and weighting devices. Uses standard 32" x 44" trash bags and telescoping base hides bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.