Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38 gal Square Outdoor Can, Black, Polyethylene, 18 in

  • Mfr # SAF9790BL

  • Zoro # G301859328


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
38 gal
Container Shape
Square
Color
Black
Height
32 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF9790BL
Zoro #
G301859328
UPC #
73555979022
Country of Origin
China

Dimensions

Height
32 in
Overall Width
18 in
Depth
18"

Details

Container Capacity
38 gal
Item
Outdoor Can
Container Shape
Square
Color
Black
Material
Polyethylene

Description

At-Your-Disposal receptacle is made of impact-resistant, moisture-resistant, high-density polyethylene with built-in UV inhibitors. 12" waste opening at the top allows easy disposal of refuse in high-traffic areas. Assembly includes securing the sidewall into the base and top to create a highly rigid receptacle. Security connectors allow the lid to be attached to the base. Connectors also allow multiple units to be attached to an anchoring point or for units to be ganged. Receptacle offers a 38 gallon capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.