Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38 gal Square Outdoor Can, Black, Polyethylene, 18.3 in

  • Mfr # SAF9475BL

  • Zoro # G601859141


product price: $226.69
/ea
Free Shipping & Returns

Key Features

Container Capacity
38 gal
Container Shape
Square
Color
Black
Height
31.5 in
Overall Width
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF9475BL
Zoro #
G601859141
UPC #
73555947526
Country of Origin
China

Dimensions

Height
31.5 in
Overall Width
18.3 in
Depth
18.3"

Details

Container Capacity
38 gal
Item
Outdoor Can
Container Shape
Square
Color
Black
Material
Polyethylene

Description

Indoor/outdoor waste receptacle with recessed panels features a square design, top opening and a 38-gallon capacity. High-density polyethylene has built-in UV inhibitors to resist the harshest weather extremes. Telescoping base hides the bag. Receptacle uses standard 32" x 44" trash bags and easily adaptable for anchoring or weighting devices. Top opening features a 9-1/2" diameter opening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.