38 gal Square Outdoor Can, Black, Polyethylene; Stainless Steel, 18.3 in

  • Mfr # SAF9473NC

  • Zoro # G701859256


product price:  $756.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
38 gal
Container Shape
Square
Color
Black
Height
39.3 in
Overall Width
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF9473NC
Zoro #
G701859256
UPC #
73555947304
Country of Origin
China

Dimensions

Height
39.3 in
Overall Width
18.3 in
Depth
18.3"

Details

Container Capacity
38 gal
Item
Outdoor Can
Container Shape
Square
Color
Black
Material
Polyethylene; Stainless Steel

Description

Indoor/outdoor receptacle with ash urn blends well with any environment. The striking, molded-in stone aggregate will add beauty to your first impression areas. The telescoping base hides bag and offers an attractive design with recessed bottom. Four square, side openings offer wide areas for trash disposal. Receptacle is molded from high-density polyethylene with built-in UV inhibitors. The ashtray recessed in the top is made of stainless steel. Each opening measures 9-1/2" wide x 6" high. Receptacle holds up to 38 gallons and uses standard 32" x 44" trash bags. Design is easily adaptable for anchoring or weighting devices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.